Skip Content
WIRE WHEEL,3 IN D,STEEL,0.0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WHEEL,3 IN D,STEEL,0.0118 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDY1
  • Mfr. Model # 4EDY1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.25 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 3, Face Width (In.) 5/8, Fill Type Steel, Wire Size (In.) 0.012, Max. RPM 20,000, Trim Length (In.) 1, Shank Size (In.) 1/4, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • For Use With Low Speed, High Torque Portable Tools
  • Wire Dia. 0.0118"
  • Item Wire Wheel Brush
  • Max. RPM 20,000
  • Mounting Type Stem
  • Shank Size 1/4"
  • Face Width 5/8"
  • Brush Dia. 3"
  • Trim Length 1"
  • Fill Material Carbon Steel
  • Bristle Type Crimped Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list