Skip Content
WIRE WHEEL,3 1/4 IN D,STEEL,0.0140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WHEEL,3 1/4 IN D,STEEL,0.0140

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDF2
  • Mfr. Model # 4EDF2
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.36 lbs

Product Details

Knot Wire Wheel, Dia. (In.) 3-1/4, Face Width (In.) -, Fill Type Steel, Wire Size (In.) 0.014, Max. RPM 25,000, Trim Length (In.) 5/8, Shank Size (In.) 1/4, For Removal of Rust, Corrosion, Paint and Primer, For Use With Drill Machine

Technical Specs

  • Item Knot Wire Wheel
  • For Use With Drill Machines
  • Max. RPM 25,000
  • Wire Dia. 0.014"
  • Mounting Type Stem
  • Shank Size 1/4"
  • Face Width 1/4"
  • Trim Length 5/8"
  • Bristle Type Knot Wire
  • Brush Dia. 3-1/4"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list