WIRE WHEEL,3 IN D,SS,0.0140 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WIRE WHEEL,3 IN D,SS,0.0140 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDX8
  • Mfr. Model # 4EDX8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 621
  • Shipping Weight 0.2 lbs
Compare

Product Details

Crimped Wire Wheel, Dia. (In.) 3, Arbor Hole (In.) 1/2 to 3/8, Face Width (In.) 5/8, Fill Type Stainless Steel, Wire Size (In.) 0.014, Max. RPM 20,000, Trim Length (In.) 1, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools, Includes -

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Item Crimped Wire Wheel
  • Wire Dia. 0.014"
  • Max. RPM 20,000
  • Mounting Type Arbor
  • Brush Dia. 3"
  • Face Width 5/8"
  • Bristle Type Crimped Wire

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list