Skip Content
WIRE WELD EA71 1.6MM 1/16 44LB SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WELD EA71 1.6MM 1/16 44LB SP

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTS247119-044
  • Mfr. Model # S247119-044
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 879
  • Shipping Weight 1.0 lbs

Product Details

EA 71 is an especially smooth, all-position, gas shielded flux-corded wire with low fume emissions. Designed to be used with CO2 or 75 % Ar/25 % CO2 mixed gas with easy slag removal and a low hydrogen weld deposit.

Technical Specs

  • Container Type Spool
  • Application Single and Multiple Pass Applications With Co2 and or Argon/co2 Gas Shielding
  • Item FabCO(R) Excel-Arc(TM) 71
  • Material Mild Steel
  • Tensile Strength 670 MPa
  • Series Flux-Cored Wire (Gas)
  • Container Size 44 lbs.
  • Diameter 1/6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list