Skip Content
WIRE WELD EA71 1.2MM .045 60LB COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WELD EA71 1.2MM .045 60LB COIL

HOBART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBTS247112-002
  • Mfr. Model # S247112-002
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 879
  • Shipping Weight 62.0 lbs

Product Details

EA 71 is an especially smooth, all-position, gas shielded flux-corded wire with low fume emissions. Designed to be used with CO2 or 75 % Ar/25 % CO2 mixed gas with easy slag removal and a low hydrogen weld deposit.

Technical Specs

  • Item FabCO(R) Excel-Arc(TM) 71
  • Tensile Strength 670 MPa
  • Application Single and Multiple Pass Applications With Co2 and or Argon/co2 Gas Shielding
  • Material Mild Steel
  • Container Size 60 lbs.
  • Series Flux-Cored Wire (Gas)
  • Container Type Coil
  • Diameter 0.045"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list