WIRE TWIST PLIERS,11-1/4 IN.,REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE TWIST PLIERS,11-1/4 IN.,REVERSIBLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGGS50710
  • Mfr. Model # GGS_50710
  • UNSPSC # 27112151
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.066 lbs

Technical Specs

  • Finish Painted
  • Application For Wire Twisting
  • Item Wire Twist Pliers
  • Material Cr-V Steel
  • Number of Pieces 1
  • Wire Size 0.020" to 0.060"
  • Jaw Type Serrated
  • Overall Length 11-1/4"
  • Return Type Automatic
  • Rotation Reversible
  • Nominal Length 9"
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list