Skip Content
WIRE TWIST PLIERS,10-1/2 IN.,MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TWIST PLIERS,10-1/2 IN.,MANUAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGGS50711
  • Mfr. Model # GGS_50711
  • UNSPSC # 27112151
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.866 lbs

Technical Specs

  • Application For Wire Twisting
  • Item Wire Twist Pliers
  • Material Cr-V Steel
  • Finish Painted
  • Wire Size 0.020" to 0.060"
  • Number of Pieces 1
  • Jaw Type Serrated
  • Overall Length 10-1/2"
  • Standards ANSI
  • Rotation One Way
  • Return Type Manual
  • Nominal Length 9"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list