Skip Content
WIRE TWIST PLIERS,10-1/2 IN.,AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TWIST PLIERS,10-1/2 IN.,AUTOMATIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGGS50712
  • Mfr. Model # GGS_50712
  • UNSPSC # 27112151
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.872 lbs

Technical Specs

  • Application For Wire Twisting
  • Finish Painted
  • Item Wire Twist Pliers
  • Material Cr-V Steel
  • Jaw Type Serrated
  • Wire Size 0.020" to 0.060"
  • Overall Length 10-1/2"
  • Number of Pieces 1
  • Return Type Automatic
  • Rotation One Way
  • Standards ANSI
  • Nominal Length 9"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list