Skip Content
WIRE TRACER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TRACER KIT

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETAT7020
  • Mfr. Model # AT7020
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Battery Type Alkaline
  • Includes Transmitter, Test Leads Set with Light Socket Adapter, (10) 1.5 V AA (IEC R6) Batteries, Hard Carrying Case
  • For Use On Energized and De-Energized Wires/Circuits, Circuit Breakers
  • Item Wire Tracer
  • Display Colour TFT
  • Safety Rating CAT IV 600 V
  • Voltage Range 0 - 600 V AC/DC
  • Voltage Protection 8,000
  • Maximum Depth 22 ft.
  • Receiver to Transmitter Distance 2 mi.
  • Traces Wires in Floors Yes
  • Traces Wires in Walls Yes
  • Traces Wires in Conduit Yes
  • Traces Wires in Non-Metalic Conduit Yes
  • Breaker/Fuse Identification Yes
  • Audible Indicator Yes
  • Locate Shorts Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list