Skip Content
WIRE TIE STAINLSS 18GA 1LB 157FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TIE STAINLSS 18GA 1LB 157FT/RL

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSWTS18
  • Mfr. Model # WTS18
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1095
  • Shipping Weight 1.1 lbs

Product Details

Stainless steel tie wire for general purpose use.

Technical Specs

  • Item Cable
  • Length 157 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list