WIRE TEW-18-16STR BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE TEW-18-16STR BLACK

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65296615
  • Mfr. Model # 65296615
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 18 Gauge, 16 Strand, Black

Technical Specs

  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Max. Voltage 600 V
  • Item TEW Wire
  • Temp. Range 105 Degrees C
  • Jacket Colour Black
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Spool Length 500 ft.
  • Conductor Material Copper
  • Nominal Outside Dia. 107 mil
  • Indoor / Outdoor Indoor
  • Stranded / Solid Stranded
  • Wire Color Black
  • Number of Conductors 16
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item TEW Wire
  • Wire Size - Wire and Cable 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list