WIRE TEW-16-26STR PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE TEW-16-26STR PURPLE

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65920115
  • Mfr. Model # 65920115
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 16 Gauge, 26 Strand, Purple

Technical Specs

  • Item TEW Wire
  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Max. Voltage 600 V
  • Temp. Range 105 Degrees C
  • Spool Length 500 ft.
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Jacket Colour Purple
  • Nominal Outside Dia. 121 mil
  • Conductor Material Copper
  • Indoor / Outdoor Indoor
  • Wire Color Purple
  • Stranded / Solid Stranded
  • Number of Conductors 26
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item TEW Wire
  • Wire Size - Wire and Cable 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list