Skip Content
WIRE TEW-12-7STR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TEW-12-7STR RED

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI55854115
  • Mfr. Model # 55854115
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 12 Gauge, 7 Strand, Red

Technical Specs

  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Item TEW
  • Max. Voltage 600 V
  • Temp. Range 105 Degrees C
  • Conductor Material Copper
  • Standards CSA Spec.C22.2, No. 127, UL Spec. AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA Ll90458, UL E30398, Meets Material Content Restrictions of the RoHs-2 Directive.
  • Jacket Colour Red
  • Nominal Outside Dia. 0.155"
  • Indoor / Outdoor Indoor
  • Stranded / Solid Stranded
  • Wire Color Red
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 12 AWG
  • Wire and Cable Item TEW Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list