Skip Content
WIRE TEW-12-65STR WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TEW-12-65STR WHITE

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65324615
  • Mfr. Model # 65324615
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 12 Gauge, 65 Strand, White

Technical Specs

  • Item TEW Wire
  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Temp. Range 105 Degrees C
  • Max. Voltage 600 V
  • Spool Length 500 ft.
  • Jacket Colour White
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Indoor / Outdoor Indoor
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 154 mil
  • Conductor Material Copper
  • Wire Color White
  • Wire and Cable Item TEW Wire
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list