Skip Content
WIRE TEW-10-104STR DK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TEW-10-104STR DK BLUE

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI55675715
  • Mfr. Model # 55675715
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 10 Gauge, 104 Strand, Dark Blue

Technical Specs

  • Standards ASTM B174 Sizes 18 - 10 AWG ASTM B787 Sizes 8 - 2 AWG, UL 1063, 1015 and Subject 758, CSA C22.2 No. 127-95 and No. 210.2-95, Federal and Military Specification J-C-30B, National Electrical Code NFPA 70 and 79, OSHA acceptable, RoHS Compliant, All sizes meet UL VW-1, CSA FT-1.
  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Item TEW
  • Max. Voltage 600 V
  • Temp. Range 105 Degrees C
  • Jacket Colour Dark Blue
  • Spool Length 500 ft.
  • Nominal Outside Dia. 0.176"
  • Conductor Material Copper
  • Indoor / Outdoor Indoor
  • Stranded / Solid Stranded
  • Wire and Cable Item TEW Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list