Skip Content
WIRE TERMINALPK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TERMINALPK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGN3
  • Mfr. Model # 5UGN3
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 1.05 lbs

Product Details

Female Flag Disconnect, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.067, Seam Butted, Standards ROHS

Technical Specs

  • Item Female Flag Disconnect
  • Insulation Type Noninsulated
  • Insulation None
  • Wire Range 16 - 14 AWG
  • Standards ROHS
  • Seam Butted
  • Connection Type Crimp
  • Barrel Inside Dia. 0.067"
  • Tab Size 3/16" x 0.020"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.450"
  • Connection Material Brass
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list