Skip Content
WIRE TAG,PAPER,BLANK,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE TAG,PAPER,BLANK,PK1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKZ8
  • Mfr. Model # 4WKZ8
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Colour Fluorescent Red
  • Height 5-3/4"
  • Includes 12" Wire
  • Material Paper
  • Width 2-7/8"
  • Item Wire Tag
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list