Skip Content
WIRE SWIVL LANYD TRI-ACTION LOCK 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SWIVL LANYD TRI-ACTION LOCK 48

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-L48WR153TSW
  • Mfr. Model # T-L48WR153TSW
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Hardware Material Metal
  • Length 48"
  • Item Tool Lanyard, Swivel
  • Hardware Triple-Action Lock-Swivel Wire
  • Colour Silver
  • Max. Working Load 15 lbs.
  • Includes (1) Wire Lanyard with Action Lock
  • Line Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list