WIRE SUBARC MILD STEEL 5/64 453.6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SUBARC MILD STEEL 5/64 453.6KG

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED500349
  • Mfr. Model # ED500349
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Single or Multiple Pass Subarc Welding
  • Container Type Speed-Feed Drum
  • Item Lincolnweld(R)L-61(R)
  • Material Mild Steel Solid Electrode
  • Diameter 5/64"
  • Container Size 1000 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list