Skip Content
WIRE SUBARC MD STL 3/32 27.2KG COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SUBARC MD STL 3/32 27.2KG COIL

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED500344
  • Mfr. Model # ED500344
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Single or Multiple Pass Subarc Welding
  • Item Lincolnweld(R)L-61(R)
  • Material Mild Steel Solid Electrode
  • Container Type Coil
  • Container Size 60 lb.
  • Diameter 3/32"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list