Skip Content
WIRE SUBARC MD STL 1/8 27.2KG COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SUBARC MD STL 1/8 27.2KG COIL

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED500410
  • Mfr. Model # ED500410
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Fluxes for Welds Requiring 480 Mpa (70 Ksi) Tensile Strength in Stress Relieved Conditions
  • Container Type Coil
  • Item Lincolnweld(R)L-56 (R)
  • Material Mild Steel Solid Electrode
  • Container Size 60 lb.
  • Diameter 1/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list