Skip Content
WIRE STRIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE STRIPPER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN11049
  • Mfr. Model # 11049
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Handle Type Spring Return
  • Features Narrow Nose Fits Into Tight Places, Compact, Lightweight Wire-Stripping and Cutting Tools, Hardened Steel With Precision Ground Stripping Holes
  • Item Wire Stripper/Cutter
  • Standards -
  • Capacity 8 to 16 AWG
  • Adjustable Manual
  • Cable Type Stranded
  • Overall Length 6-1/4"
  • Functions Strip/Cut
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list