Skip Content
WIRE STRIPPER,VOLT SENSING,10-18AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE STRIPPER,VOLT SENSING,10-18AWG

GARDNER BENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UK67
  • Mfr. Model # 9UK67
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Wire Stripper
  • Capacity 18 - 10 AWG
  • Features Snap-in Sensor Detects AC Voltage without Contacting Live Wires
  • Handle Type Spring Return
  • Adjustable Manual
  • Functions Strip/Voltage Sensing
  • Overall Length 6"
  • Cable Type Solid and Stranded
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list