WIRE STRIPPER, UTP/STP RINGER, 1-BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE STRIPPER, UTP/STP RINGER, 1-BL

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LFY9
  • Mfr. Model # 6LFY9
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Wire Stripper
  • Handle Type Plastic
  • Features Adjustable Blades Can Be Set For Any Depth
  • Overall Length 3-1/4"
  • Includes (1) Blade
  • Functions Strip Only
  • Adjustable Manual
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list