Skip Content
WIRE STRIPPER/CUTTER,12/2,14/2 CABL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE STRIPPER/CUTTER,12/2,14/2 CABL

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F547
  • Mfr. Model # 10F547
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Features 6/32 And 8/32 Self-Chasing Screw-Cutting Holes, Locking Pawl
  • Handle Type Curved Ergonomic, Plastic Dipped
  • Item Wire Stripper/Cutter
  • Capacity 14 - 12 AWG
  • Adjustable Manual
  • Cable Type Solid and Stranded
  • Overall Length 7"
  • Functions Strip/Cut/Loop
  • Handle Material Plastic
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list