Skip Content
WIRE STRIPPER,16 TO 22 AWG,5-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE STRIPPER,16 TO 22 AWG,5-1/2 IN

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F551
  • Mfr. Model # 10F551
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Spring-Action Motion For Increased Leverage
  • Item Wire Stripper
  • Handle Type Plastic Dipped
  • Capacity 22 - 16 AWG
  • Cable Type Solid and Stranded
  • Adjustable Automatic
  • Overall Length 5-1/2"
  • Functions Strip/Cut
  • Handle Material Plastic
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list