Skip Content
WIRE STRIP TWEEZERS 0.6MM CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE STRIP TWEEZERS 0.6MM CAP

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX1511-120
  • Mfr. Model # 1511-120
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

for stripping off varnished insulation on copper wires. Blades for other wire diameters available as spare parts. Tweezers body: spring steel: oil hardened. Handle shells: plastic

Technical Specs

  • Capacity 1/64"
  • Includes 15 19 006 and 15 19 008
  • Adjustable No
  • Item Wire Stripping Tweezers
  • Cable Type Copper Wires
  • Overall Length 4-1/2"
  • Handle Type Spring Steel
  • Standards ASTM
  • Functions For stripping off varnished insulation on coppper wires
  • Handle Material Spring Steel
  • Insulated No
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list