Skip Content
WIRE STAINLESS 316L .030 2LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE STAINLESS 316L .030 2LB SPOOL

POWERWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWL316L03002
  • Mfr. Model # 316L03002
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 891
  • Shipping Weight 2.1 lbs

Product Details

Powerweld(R) bare stainless steel MIG wire. Used to weld wrought and cast forms of similar composition, as well as low carbon molybdenum-bearing austenitic alloys. The lower ferrite level of this nominal composition reduces the rate of corrosion in certain media.

Technical Specs

  • Item Powerweld(R) 316 L
  • Diameter 0.030"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list