Skip Content
WIRE STAINLESS 308L .035 2LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE STAINLESS 308L .035 2LB SPOOL

POWERWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWL308L03502
  • Mfr. Model # 308L03502
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 891
  • Shipping Weight 2.23 lbs

Product Details

Powerweld(R) bare stainless steel MIG wire. Used for TIG and MIG welding of unstabilized steels such as types 301, 302, 304, 305, 308. The average carbon content of 0.03% produces a weld deposit with good resistance against intergranular corrosion caused by carbide precipitation.

Technical Specs

  • Item Powerweld(R) 308 L
  • Diameter 0.035"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list