Skip Content
WIRE SPOOL RACK 2 RODS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SPOOL RACK 2 RODS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM384-95
  • Mfr. Model # 384-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2021
  • Shipping Weight 11.2 lbs

Product Details

Wire spool rack, 2 - rod rack, holds spools up to 7 inches in diameter, supplied ruled decal for cutting and measuring, dimensions are 17-7/8 inch height x 26-1/8 inch width x 6 inch depth.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 5-7/8"
  • Item 2 Rod Rack
  • Height 21-1/2"
  • Type Wire Spool Rack
  • Width 26-1/8"
  • Construction Cold Rolled Steel
  • Number of Openings 2
  • Compartment Height 21-1/2"
  • Compartment Width 26-1/8"
  • Compartment Depth 5-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list