Skip Content
WIRE SPOOL HAND CADDY,4 SPINDLES,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SPOOL HAND CADDY,4 SPINDLES,ST

GARDNER BENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V947
  • Mfr. Model # 15V947
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Depth (In.) 22-1/2
  • Finish Red Epoxy-Coated
  • Height (In.) 9-1/2
  • For Use With Wire Spool
  • Width (In.) 13-1/2
  • Features Convenient Handle, For Dispensing Of Small Quantities Of Reeled Wire
  • Material Steel
  • Item Wire Spool Hand Caddy
  • Dispenses (8) 5" Wide Reels Or (4) 6 to 10" Wide Reels, Up to 7" Dia.
  • Number of Spindles 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list