Skip Content
WIRE SPOOL CART,PORTABLE,H 51-1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SPOOL CART,PORTABLE,H 51-1/4 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34D659
  • Mfr. Model # 34D659
  • UNSPSC # 24112007
  • CATALOGUE PAGE # 2021
  • Shipping Weight 74.0 lbs

Product Details

GGM34D658 and GGN34D659 include 4 wire spool bars for different sizes of spools. Pays out wire and hose quickly and easily. Shipped assembled.

Technical Specs

  • Capacity (Lb.) 300
  • Depth (In.) 16-1/4
  • Finish Powder Coated
  • Height (In.) 51-3/8
  • Item Wire Spool Cart
  • Includes 4 Spool Bars and Handles
  • Spindle Dia. (In.) 7/16
  • Material Steel
  • Type Portable
  • Width (In.) 22-1/4
  • Wheel Dia. (In.) 10
  • Wheel Type Solid Rubber
  • Number of Spindles 2
  • Features Pays Out Wire and Hose Quickly and Easily, Shipped Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list