Skip Content
WIRE SHLVNG,30098,40 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30098,40 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630098Y
  • Mfr. Model # AWS183630098Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Mfr. No. 30098YELLO Bins
  • Item Bin Shelving
  • Material Steel, Plastic
  • Overall Depth 18"
  • Bin Type Shelf Bin
  • Number of Shelves 8
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Total Number of Bins 40
  • Overall Width 36"
  • Bin Color Yellow
  • Bin Depth 17-7/8"
  • Standards NSF
  • Bin Width 6-5/8"
  • Bin Height 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list