Skip Content
WIRE SHLVNG,30098,40 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30098,40 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630098R
  • Mfr. Model # AWS183630098R
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Includes Mfr. No. 30098RED Bins
  • Colour Red
  • Material Steel, Plastic
  • Item Bin Shelving
  • Number of Shelves 8
  • Bin Type Shelf Bin
  • Overall Depth 18"
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Overall Width 36"
  • Total Number of Bins 40
  • Standards NSF
  • Bin Color Red
  • Bin Depth 17-7/8"
  • Bin Height 6"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list