Skip Content
WIRE SHLVNG,30098,40 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30098,40 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630098B
  • Mfr. Model # AWS183630098B
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Colour Blue
  • Includes Mfr. No. 30098BLUE Bins
  • Material Steel, Plastic
  • Item Bin Shelving
  • Number of Shelves 8
  • Load Capacity 2000 lb.
  • Bin Type Shelf Bin
  • Overall Depth 18"
  • Total Number of Bins 40
  • Standards NSF
  • Overall Height 74"
  • Overall Width 36"
  • Bin Height 6"
  • Bin Depth 17-7/8"
  • Bin Color Blue
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list