Skip Content
WIRE SHLVNG,30090,40 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30090,40 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630090Y
  • Mfr. Model # AWS143630090Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Yellow
  • Item Bin Shelving
  • Includes Mfr. No. 30090YELLO Bins
  • Material Steel, Plastic
  • Overall Depth 14"
  • Load Capacity 2000 lb.
  • Number of Shelves 8
  • Bin Type Shelf Bin
  • Overall Width 36"
  • Overall Height 74"
  • Total Number of Bins 40
  • Standards NSF
  • Bin Depth 11-5/8"
  • Bin Width 6-5/8"
  • Bin Height 6"
  • Bin Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list