Skip Content
WIRE SHLVNG,30090,40 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30090,40 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630090R
  • Mfr. Model # AWS143630090R
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Material Steel, Plastic
  • Colour Red
  • Item Bin Shelving
  • Includes Mfr. No. 30090RED Bins
  • Number of Shelves 8
  • Overall Depth 14"
  • Bin Type Shelf Bin
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Total Number of Bins 40
  • Overall Width 36"
  • Standards NSF
  • Bin Color Red
  • Bin Depth 11-5/8"
  • Bin Width 6-5/8"
  • Bin Height 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List