Skip Content
WIRE SHLVNG,30090,40 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHLVNG,30090,40 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630090G
  • Mfr. Model # AWS143630090G
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Green
  • Item Bin Shelving
  • Number of Shelves 8
  • Includes Mfr. No. 30090GREEN Bins
  • Material Steel, Plastic
  • Overall Depth 14"
  • Load Capacity 2000 lb.
  • Bin Type Shelf Bin
  • Overall Height 74"
  • Standards NSF
  • Total Number of Bins 40
  • Overall Width 36"
  • Bin Depth 11-5/8"
  • Bin Color Green
  • Bin Height 6"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list