WIRE SHLVNG,30048,64 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHLVNG,30048,64 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630048Y
  • Mfr. Model # AWS183630048Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Mfr. No. 30048YELLO Bins
  • Item Bin Shelving
  • Material Steel, Plastic
  • Overall Depth 18"
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Total Number of Bins 64
  • Standards NSF
  • Overall Width 36"
  • Bin Color Yellow
  • Bin Depth 17-7/8"
  • Bin Width 4-1/8"
  • Bin Height 6"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list