Skip Content
WIRE SHLVNG,30048,64 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHLVNG,30048,64 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630048W
  • Mfr. Model # AWS183630048W
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Colour White
  • Includes Mfr. No. 30048WHITE Bins
  • Material Steel, Plastic
  • Item Bin Shelving
  • Number of Shelves 8
  • Overall Depth 18"
  • Bin Type Shelf Bin
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Overall Width 36"
  • Bin Color White
  • Standards NSF
  • Total Number of Bins 64
  • Bin Depth 17-7/8"
  • Bin Height 6"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list