Skip Content
WIRE SHLVNG,30048,64 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30048,64 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630048R
  • Mfr. Model # AWS183630048R
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Colour Red
  • Includes Mfr. No. 30048RED Bins
  • Item Bin Shelving
  • Material Steel, Plastic
  • Overall Depth 18"
  • Number of Shelves 2
  • Bin Type Shelf Bin
  • Load Capacity 2000 lb.
  • Overall Width 36"
  • Overall Height 74"
  • Bin Height 6"
  • Bin Color Red
  • Total Number of Bins 64
  • Bin Width 4-1/8"
  • Standards NSF
  • Bin Depth 17-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list