Skip Content
WIRE SHLVNG,30048,64 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30048,64 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630048B
  • Mfr. Model # AWS183630048B
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Colour Blue
  • Material Steel, Plastic
  • Number of Shelves 8
  • Item Bin Shelving
  • Includes Mfr. No. 30048BLUE Bins
  • Overall Depth 18"
  • Bin Type Shelf Bin
  • Load Capacity 2000 lb.
  • Standards NSF
  • Overall Width 36"
  • Overall Height 74"
  • Bin Color Blue
  • Total Number of Bins 64
  • Bin Depth 17-7/8"
  • Bin Height 6"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List