Skip Content
WIRE SHLVNG,30040,64 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHLVNG,30040,64 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630040Y
  • Mfr. Model # AWS143630040Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Colour Yellow
  • Item Bin Shelving
  • Includes Mfr. No. 30040YELLO Bins
  • Material Steel, Plastic
  • Number of Shelves 8
  • Overall Depth 14"
  • Bin Type Shelf Bin
  • Load Capacity 2000 lb.
  • Total Number of Bins 64
  • Overall Width 36"
  • Overall Height 74"
  • Standards NSF
  • Bin Depth 11-5/8"
  • Bin Color Yellow
  • Bin Height 6"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list