WIRE SHLVNG,30040,64 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHLVNG,30040,64 SHELFMAX BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630040R
  • Mfr. Model # AWS143630040R
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Colour Red
  • Includes Mfr. No. 30040RED Bins
  • Item Bin Shelving
  • Overall Depth 14"
  • Material Steel, Plastic
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Overall Width 36"
  • Total Number of Bins 64
  • Standards NSF
  • Bin Color Red
  • Bin Depth 11-5/8"
  • Bin Height 6"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list