!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE SHLVNG,30040,64 SHELFMAX BINS

WIRE SHLVNG,30040,64 SHELFMAX BINS

AKRO-MILS

WIRE SHLVNG,30040,64 SHELFMAX BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHLVNG,30040,64 SHELFMAX BINS

WIRE SHLVNG,30040,64 SHELFMAX BINS

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKMAWS143630040B
  • Mfr. Model # AWS143630040B
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Item Bin Shelving
  • Bin Depth 11 5/8 in
  • Standards NSF
  • Includes Mfr. No. 30040BLUE Bins
  • Overall Depth 14"
  • Overall Width 36"
  • Bin Height 6 in
  • Bin Colour Blue
  • Bin Width 4 1/8 in
  • Number of Shelves 2
  • Overall Height 74"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list