WIRE SHELVING WITH 42EA 30420WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELVING WITH 42EA 30420WHITE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS244830420W7D
  • Mfr. Model # AWS244830420W7D
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour White
  • Includes (42) 30420WHITE Bins, (7) 40420 Bin Dividers
  • Item Bin Shelving
  • Finish Chrome Plated
  • Material Wire Shelving, Plastic Bins
  • Bin Color White
  • Total Number of Bins 42
  • Load Capacity 2,000 lbs.
  • Standards NSF
  • Shelf Capacity 800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list