!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE SHELVING WITH (36)BLUE BIST

WIRE SHELVING WITH (36)BLUE BIST

AKRO-MILS

WIRE SHELVING WITH (36)BLUE BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING WITH (36)BLUE BIST

WIRE SHELVING WITH (36)BLUE BIST

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKMAWS143630240B
  • Mfr. Model # AWS143630240B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item Bin Shelving
  • Bin Material Polymer
  • Bin Height 7 in
  • Bin Depth 14 3/4 in
  • Frame Material Steel
  • Frame Colour Silver
  • Includes Bins Yes
  • Includes (36) BLUE BINS
  • Mobility Stationary
  • Number of Shelves 4
  • Overall Depth 14"
  • Overall Width 36"
  • Shelf Material Steel
  • Whole Unit Load Capacity 2,000 lb
  • Bin Style Hang and Stack
  • Bin HxWxD (36) 7 in x 8 1/4 in x 14 3/4 in
  • Bin Front Type Open
  • Bin Colour Blue
  • Standards NSF
  • Finish Chrome Plated
  • Bin Width 8 1/4 in
  • Load Capacity per Shelf 500 lb
  • Number of Bins 36
  • Number of Usable Sides 1
  • Overall Height 74"
  • Shelf Finish Chrome
  • ESD Conductive No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list