Skip Content
WIRE SHELVING WITH (36) BLACK BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING WITH (36) BLACK BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630240K
  • Mfr. Model # AWS143630240K
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Includes (36) BLACK BINS
  • Item Bin Shelving
  • Number of Shelves 4
  • Bin Type AkroBin
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 36
  • Bin Color Black
  • Colour Black
  • Finish Chrome Plated
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 14"
  • Overall Height 74"
  • Overall Width 36"
  • Standards NSF
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list