WIRE SHELVING WITH (18) STONE BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING WITH (18) STONE BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630250S
  • Mfr. Model # AWS143630250S
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Includes (18) STONE BINS
  • Item Bin Shelving
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 18
  • Bin Color Stone
  • Colour Stone
  • Finish Chrome Plated
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 14"
  • Overall Height 74"
  • Overall Width 36"
  • Bin Depth 14-3/4"
  • Standards NSF
  • Bin Height 7"
  • Bin Width 16-1/2"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list