Skip Content
WIRE SHELVING WITH (18) BLACK BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING WITH (18) BLACK BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630250K
  • Mfr. Model # AWS143630250K
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Item Bin Shelving
  • Includes (18) BLACK BINS
  • Total Number of Bins 18
  • Bin Type AkroBin
  • Load Capacity 2,000 lbs.
  • Number of Shelves 4
  • Bin Color Black
  • Finish Chrome Plated
  • Colour Black
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 14"
  • Overall Height 74"
  • Overall Width 36"
  • Standards NSF
  • Bin Height 7"
  • Bin Depth 14-3/4"
  • Bin Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list